Shop PERKY-PET
Create Account
8042173 1.5 lbs Finch Plastic Tube Bird Feeder; 6 Ports
- Mfr # 8042173
- Zoro # G803679271
product price:Â
$
33.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8042173
- Zoro #
- G803679271
- UPC #
- 78978045446
- Country of Origin
- China
Description
Features
- Bird Type-Finch
- Capacity-1.5 lb.
- Material-Plastic
- Feeder Style-Tube
- Number of Feeding Stations-6 ports Depth-6 in.
- Squirrel Guard-No
- Color-Yellow
- Ant Moat-No
- Width-6 in.
- Height-15 in.
- T-shaped comfort perches allow upside-down and right side up feeding styles
- Holds Finch Seed blends and Nyjer seed
- 6 feeding ports with Flexports to provide greater seed access
- Capacity: 1.5 lbs
- Weight: 0.36 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov