230-85080 Ultra Black Max Oil Res

  • Mfr # 230-85080
  • Zoro # G704172857
product price: 
$
67.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
230-85080
Zoro #
G704172857
UPC #
686226850805
Country of Origin
China

Description

  • Retains high flexibility, oil resistance properties through use of a patented adhesion system.
  • Resists common fluids and excessive vibration.
  • Increased oil resistance, non-corrosive.
  • Capacity Vol.: 9-1/2 oz.
  • Packing Type: PowerBead? Can.
  • Color: Black.
  • Base Type: Silicone.
  • Gap Fill: 1/4".
  • Temp. Range: -65.0 °F [Min], 500.0 °F [Max].
  • Quantity: 6 per case.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews