Shop PERMTX-LOCKT
Create Account
81730 Flowable Silicone Windshield & Glass Sealer; 1.5 Oz.
- Mfr # P13-81730
- Zoro # G704006725
product price:
$
28.99
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
- P13-81730
- Zoro #
- G704006725
- UPC #
- -
- Country of Origin
- China
Description
Features
- Wicking action silicone "seeks the leak".
- Flows into hidden and hard-to-reach areas.
- Forms a tough, waterproof, durable, clear seal that is resistant to weather, extreme temperatures, vibration, shock and most shop chemicals.
- Fills surface voids and irregularities.
- Temperature range -80°F to 400°F (-62°C to 204°C).
- Capacity - 1.5 oz.