This item is Discontinued.

Perricone Md Perricone MD I0087933 High Potency Classics Face Firming Serum for Unisex - 2 oz I0087933

This item is Discontinued.

Perricone Md

Perricone MD I0087933 High Potency Classics Face Firming Serum for Unisex - 2 oz (Discontinued)

Mfr # I0087933
Zoro # G803863496
UPC # 651473706311
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I0087933
Zoro #
G803863496
UPC #
651473706311
Country of Origin
China

Description

Make up gives a lot of confidence as it does wonders to your look by giving you the best touch. Browse our wide range of products and choose from an unending range of Cosmetics Products.

Features
  • High Potency Classics Face Firming Serum for Unisex - 2 oz
  • This real makeup with light pigments for a beautiful natural look
Specifications
  • Gender: Unisex
  • Capacity: 2 oz
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews