This item is Discontinued.

This item is Discontinued.
Deco Widespread Bathroom Faucet W/ Pop Up Drain, 3 Hole, Polished Chrome, 1.2gpm, 5-3/8in Spout Reach (Discontinued)
Mfr #
U.3142X-APC-2
Zoro #
G601869539
UPC # 685333314200
Country of Origin United Kingdom
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.3142X-APC-2
- Zoro #
- G601869539
- UPC #
- 685333314200
- Country of Origin
- United Kingdom
Details
- Mounting Type
- Widespread
- Number of Holes
- 3
- Flow Rate
- 1.2 GPM
- Faucet Spout Shape
- High Neck
- Item
- Bathroom Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov