This item is Discontinued.

This item is Discontinued.
Deco 7" Overhead Shower Arm 1/2" Npt Polished Chrome (Discontinued)
Mfr #
U.5182APC
Zoro #
G001872528
UPC # 685333518202
Country of Origin United Kingdom
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U.5182APC
- Zoro #
- G001872528
- UPC #
- 685333518202
- Country of Origin
- United Kingdom
- Mounting Type
- Wall
- Type
- Shower Arm
- Number of Holes
- 1