This item is Discontinued.

This item is Discontinued.
Deco Toilet Roll Holder Polished Nickel (Discontinued)
Mfr #
U.6148PN
Zoro #
G101873210
UPC # 685333614836
Country of Origin United Kingdom
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.6148PN
- Zoro #
- G101873210
- UPC #
- 685333614836
- Country of Origin
- United Kingdom
Dimensions
- Dispenser Width
- 1.85 in
- Dispenser Height
- 3.5 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Nickel
- Product Series
- Genta
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov