This item is Discontinued.

This item is Discontinued.
Dual-Function, 1 Hole Kitchen Faucet (Discontinued)
Mfr #
U.4744EG-2
Zoro #
G501868090
UPC # 685333474416
Country of Origin United Kingdom
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U.4744EG-2
- Zoro #
- G501868090
- UPC #
- 685333474416
- Country of Origin
- United Kingdom
- Number of Holes
- 1
- Faucet Operation
- Dual-Function
- Flow Rate
- 1.8 GPM
- Mounting Type
- Single Hole; Deck
- Item
- Kitchen Faucet
- Type
- Traditional
- Faucet Spout Shape
- C-Spout
- Typical Application
- Kitchen