This item is Discontinued.

This item is Discontinued.
Edwardian Single Handle Lavatory Faucet (Discontinued)
Mfr #
U.3670L-ULB-2
Zoro #
G901868690
UPC # 824438349971
Country of Origin United Kingdom
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.3670L-ULB-2
- Zoro #
- G901868690
- UPC #
- 824438349971
- Country of Origin
- United Kingdom
Details
- Mounting Type
- Single Hole; Deck
- Number of Holes
- 1
- Flow Rate
- 1.2 GPM
- Faucet Spout Shape
- Low Level
- Item
- Bathroom Faucet
- Type
- Traditional
- Typical Application
- Bath
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov