This item is Discontinued.

This item is Discontinued.
Edwardian Bathroom Faucet, Single Hole, Polished Chrome, 1.2gpm, 6 in Spout Reach (Discontinued)
Mfr #
U.3626X-APC-2
Zoro #
G601872195
UPC # 685333701796
Country of Origin United Kingdom
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U.3626X-APC-2
- Zoro #
- G601872195
- UPC #
- 685333701796
- Country of Origin
- United Kingdom
- Mounting Type
- Single Hole
- Number of Holes
- 1
- Flow Rate
- 1.2 GPM
- Faucet Spout Shape
- C-Spout
- Item
- Bathroom Faucet