This item is Discontinued.

This item is Discontinued.
Edwardian Wall Mounted Widespread Bathroom Faucet, 3 Hole, Unlacquered Brass, 1.2gpm, 7in Spout Reach (Discontinued)
Mfr #
U.3561X-ULB/TO-2
Zoro #
G401871947
UPC # 824438401617
Country of Origin United Kingdom
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.3561X-ULB/TO-2
- Zoro #
- G401871947
- UPC #
- 824438401617
- Country of Origin
- United Kingdom
Details
- Mounting Type
- Wall Mount
- Number of Holes
- 3
- Flow Rate
- 1.2 GPM
- Faucet Spout Shape
- Low Level
- Item
- Bathroom Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov