This item is Discontinued.

This item is Discontinued.
Georgian Era Wall Mount Lavatory Faucet (Discontinued)
Mfr #
U.3794X-PN/TO-2
Zoro #
G901868034
UPC # 824438402232
Country of Origin United Kingdom
Category Wall Mounted Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.3794X-PN/TO-2
- Zoro #
- G901868034
- UPC #
- 824438402232
- Country of Origin
- United Kingdom
Details
- Number of Holes
- 3
- Mounting Type
- Wall
- Faucet Spout Shape
- Column Spout
- Type
- Traditional
- Typical Application
- Bath
- Flow Rate
- 1.2 GPM
- Item
- Bathroom Faucet