This item is Discontinued.

This item is Discontinued.
Holborn Wall Mount Lavatory Faucet (Discontinued)
Mfr #
U.3322X-EG/TO-2
Zoro #
G701869149
UPC # 824438401129
Country of Origin United Kingdom
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U.3322X-EG/TO-2
- Zoro #
- G701869149
- UPC #
- 824438401129
- Country of Origin
- United Kingdom
- Mounting Type
- Wall
- Number of Holes
- 3
- Flow Rate
- 1.2 Gpm
- Faucet Spout Shape
- Low Level
- Type
- Bathroom Faucet