2CSOR Ultra-Lock' Collapsible Safety Travel Wire Folding Pet Car Seat Carrier

  • Mfr # 2CSOR
  • Zoro # G403971089
product price: 
$
92.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2CSOR
Zoro #
G403971089
UPC #
858342066068
Country of Origin
United States

Description

The Pet Life 'Ultra-Lock' Wire-Folding Collapsible Dog Car Seat and Multi-Purposeful Convertible Dog Carrier is composed of High-Grade Tough Nylon Fabrics. This Dog Carseat Carrier Features a Zippered Mesh Sunroof along the top for Pet Placement and in addition to a Front Nylon Cloth Tie Pouch, Dual Sided Nylon Pouch and Mesh Bottle Holder. Both sides of this Pet Carseat Feature Buckles that are meant to connect to any and all Nylon Car Seat straps that securely wrap around for added Safety and Support. Additionally this Dog Carseat Zips Open from Front to Back and Features a Built-In Leash or Harness Holder so your pet can't escape and is furthermore Collapsible and Folds to 2 inches narrow via the Collapsible PVC inner bars. These car seats are extremely essential while driving your pet in any car by further decreasing any and all car related injuries that occur every second each day. Many Pet Owners don't tend to focus on the protection of our Pets while traveling in a vehicle and an item of such should be an essential requirement for all Dog Owners alike. This Dog Carseat can be carried by the included Nylon case that it comes with. Available in Multiple Colors. SIZING DIMENSIONS: (INCHES) L*W*H 16.2 * 13.4 * 12
  • Dimesnions:
  • Length:
  • Height:12
  • Width:
  • Ratings & reviews