This item is Discontinued.

This item is Discontinued.
Pet Life MZ1GNLG Fumigation Adjustable Designer Dog Muzzle; Green & Red - Large (Discontinued)
Mfr #
MZ1GNLG
Zoro #
G104043801
UPC # 858342080149
Country of Origin United States
Category Pet Grooming & Health
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ1GNLG
- Zoro #
- G104043801
- UPC #
- 858342080149
- Country of Origin
- United States
Description
The Pet Life fumigation dog muzzle is great for dog owners seeking to help control barking, biting or chewing and great for dog trainers. The fumigation dog muzzle is comprised of thick adjustable and buckable nylon straps and comfortable inner micro-mesh which gently hugs the facial area for a more customizable fit to reduce any pain or discomfort during usage. The exterior features a playful and unique designer animation.
Specifications- Color: Green & Red
- Size: 9.5 x 14 in. Large
- Weight: 0.11 lbs