150910 Rabbit Cage, Metal/Plastic
- Mfr # 150910
- Zoro # G204258174
product price:Â
$
130.99
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
- 150910
- Zoro #
- G204258174
- UPC #
- 84369150910
- Country of Origin
- China
Description
This wire animal home is made of sturdy, chewproof metal to provide security for rabbits, hamsters and other small pets. Updated design features reinforced, rounded corners for safety and evenly spaced wire for hanging feeders and waterers. Quick to set up for use, folds down flat for storage. Features top and side doors; front side door flips down to make a ramp for animals to come and go. Dual handles make transport easy. The floor is a durable, pull-out plastic tray that allows removal of the wire grill base when housing tender footed guinea pigs, ferrets and chinchillas. Measures 31 in long by 17 in wide by 20 in high.