Shop PET PALS
Create Account
ZW11039 ProSelect Crate Fan
- Mfr # ZW11039
- Zoro # G003903824
product price:Â
$
51.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW11039
- Zoro #
- G003903824
- UPC #
- 721343110392
- Country of Origin
- China
Description
New and improved ProSelect crate fans keep pets cool, calm, and comfortable no matter how hot it gets.
These ProSelect Two-Speed Pet Crate Fans provide a refreshing airflow for pets wherever they travel, or while at home. Retractable arms allow the fan to be hung on a cage, crate or pet carrier. Fans circulate the air, removing warm air from the cage interior, and can help to protect pet from overheating. Their quiet, two-speed operation will not disturb pets. The standard Crate Fan features a built-in thermometer to measure ambient temperature, and a port to accommodate an AC/DC adapter (not included). The standard Crate Fan comes in Silver. An optional Cooling Cartridge features a freezer pack insert and snaps onto the front of either model fan to add extra cooling power for up to two hours. Additional replacement freezer pack Refills are also available and sold separately. A 6-Volt AC Adapter allows the fan to be plugged into an electrical outlet. Comes with a 6' cord. 12-Volt DC Car Adapter plugs into car's cigarette lighter outlet to run fan while traveling. Comes with a 20' cord. Crate Fans and accessories are attractively packaged for resale. A Deluxe Crate Fan with thermostatic control is also available and sold separately (see item ZW11034).
These ProSelect Two-Speed Pet Crate Fans provide a refreshing airflow for pets wherever they travel, or while at home. Retractable arms allow the fan to be hung on a cage, crate or pet carrier. Fans circulate the air, removing warm air from the cage interior, and can help to protect pet from overheating. Their quiet, two-speed operation will not disturb pets. The standard Crate Fan features a built-in thermometer to measure ambient temperature, and a port to accommodate an AC/DC adapter (not included). The standard Crate Fan comes in Silver. An optional Cooling Cartridge features a freezer pack insert and snaps onto the front of either model fan to add extra cooling power for up to two hours. Additional replacement freezer pack Refills are also available and sold separately. A 6-Volt AC Adapter allows the fan to be plugged into an electrical outlet. Comes with a 6' cord. 12-Volt DC Car Adapter plugs into car's cigarette lighter outlet to run fan while traveling. Comes with a 20' cord. Crate Fans and accessories are attractively packaged for resale. A Deluxe Crate Fan with thermostatic control is also available and sold separately (see item ZW11034).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.