Shop PET SILK

PS1621 Pet Sillk Brazilian Keratin Oil

  • Mfr # PS1621
  • Zoro # G404022858

product price: 
$
28.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS1621
Zoro #
G404022858
UPC #
872429007522
Country of Origin
China

Description

Pet Silk Brazilian Keratin Oil conditions, moisturizes and eliminates the dry look. Adds volume, shine and a silky feel to your pet's coat.
Size: 4 oz
Directions: Apply a small amount into the palm of your hand. Work evenly through the coat, brush through and leave in.
  • Dimensions:
  • Length:7"
  • Height:1.563"
  • Width:1.563"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.