Shop PET SILK

PS1622 Pet Silk Brazilian Keratin Shampoo

  • Mfr # PS1622
  • Zoro # G503788082

product price: 
$
86.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS1622
Zoro #
G503788082
UPC #
872429007539
Country of Origin
China

Description

Pet Silk Brazilian Keratin Shampoo replenishes and protects the coat's natural keratin protein, achieving a fuller coat, loosening dead hair for less shedding, while adding intense hydration that restores softness and shine.
Size: 1 Gallon
  • Dimensions:
  • Length:11"
  • Height:7.875"
  • Width:7.875"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.