This item is Discontinued.

This item is Discontinued.
PetEdge ZW1225 42 Proselect Stainless Steel Modular Kennel Cage; Size L (Discontinued)
Mfr #
ZW1225 42
Zoro #
G203961129
UPC # 721343425472
Country of Origin China
Category Pet Crates & Carriers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW1225 42
- Zoro #
- G203961129
- UPC #
- 721343425472
- Country of Origin
- China
Description
Proselect modular kennel cages are the secure, sturdy way to hold pets. Each cage includes a floor grate and a slide-out floor tray. available in small, medium and large sizes.
Features- Made of durable 304-type stainless steel
- Guaranteed to be rust-resistant for up to 10 years!
- Doors are removable for easy cleaning
- Each cage comes with a free 3" x 5" kennel card holder
- Size: Large
- Dimensions: 18" x 20" x 23"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.