This item is Discontinued.

Petedge UPF 40 Casual Canine Puppy Pride Sequin - Extra Small ZM5710 10

This item is Discontinued.

Petedge

UPF 40 Casual Canine Puppy Pride Sequin - Extra Small (Discontinued)

Mfr # ZM5710 10
Zoro # G403778220
Country of Origin China
Category Pet Clothes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZM5710 10
Zoro #
G403778220
UPC #
-
Country of Origin
China

Description

Pet Edge has always lived up to its name by having an edge on the pet supply industry. Our mission is to continue finding better way to serve our client, and more innovative ways to foster creativity in the industry, until we stand alone as the best pet products. We are proud of our exciting, new pet product that is both functional and innovative.

Features
  • High-cut, stay-dry belly
Care:
  • Turn garment inside out and hand wash in cold water. Line dry
Back:
  • Measure length of pets back from the base of the neck to the base of the tail
Neck:
  • Measure the circumference of pets neck for a snug fit. No need to add inches as you would with a collar
Chest/Girth:
  • Measure girth around the broadest part of the chest and add 2 in.
Note:
  • If the dog has a stout build, select one size larger
Specifications
  • Size: Extra Small
  • Material: 65% polyester, 35% cotton, sequins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.