This item is Discontinued.

Peter Thomas Roth Peter Thomas Roth U-SC-4031 24K Gold Mask Pure Luxury Lift & Firm Mask for Unisex - 5 oz U-SC-4031

This item is Discontinued.

Peter Thomas Roth

Peter Thomas Roth U-SC-4031 24K Gold Mask Pure Luxury Lift & Firm Mask for Unisex - 5 oz (Discontinued)

Mfr # U-SC-4031
Zoro # G304156356
UPC # 670367001653
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U-SC-4031
Zoro #
G304156356
UPC #
670367001653
Country of Origin
China

Description

Skin care is a broad term which involves the care of your entire body including your face, hands and feet and eyes. If you are very careful about the health of your skin and spend a lot of time in pampering your skin, then you must need our skin care products without which proper skin care is incomplete.

Features
  • 24K Gold Mask Pure Luxury Lift & Firm Mask
Specifications
  • Size: 5 oz
  • Gender: Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews