Shop PETERSEN MANUFACTURING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10" Round Security Bollard, Concrete
- Mfr # B-C
- Zoro # G3479491
product price:Â
$
543.99
/ea
Key Features
Material
Concrete
Color
Gray
Weight
240 lb
Outside Dia.
10 in
Net Weight
240 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-C
- Zoro #
- G3479491
- UPC #
- -
- Country of Origin
- United States
- Item
- Security Bollard
- Material
- Concrete
- Color
- Gray
- Weight
- 240 lb
- Net Weight
- 240 lb
- Shape
- Round
- Finish
- Lite Sand Blast
Description
Decorative Bollard, Overall Width 10 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 34 in, Weight 240 lb, Shape Round