Shop PETERSEN MANUFACTURING
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" Round Security Planter, Concrete
Mfr # A1
Zoro # G3479406
product price:Â
$
670.99
/ea
Key Features
Shape
Circle
Outside Dia.
24 in
Overall Height
19 in
Color
Gray
Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1
- Zoro #
- G3479406
- UPC #
- -
- Country of Origin
- United States
- Item
- Security Planter
- Shape
- Circle
- Color
- Gray
- Material
- Concrete
- Finish
- Lite Sand Blast
- Weight
- 400 lb
- Standards
- ASTM C150 Type 1 or 3, ASTM C33
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 19 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 18 in, Material Concrete, Finish Lite Sand Blast, Weight 400 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33