Shop PETERSEN MANUFACTURING
Additional $320.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" x 24" Security Planter, Concrete
- Mfr # P24X24
- Zoro # G3479546
product price:Â
$
521.99
/ea
Key Features
Shape
Square
Overall Length
28 in
Overall Width
24 in
Overall Height
24 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P24X24
- Zoro #
- G3479546
- UPC #
- -
- Country of Origin
- United States
- Item
- Planter Bollard
- Shape
- Square
- Color
- Gray
- Material
- Concrete
- Finish
- Lite Sand Blast
- Weight
- 730 lb
- Standards
- ASTM C150 Type 1 or 3, ASTM C33
- Shell Material
- Concrete
- Wire Color
- Gray
- Traction Material
- Concrete
Dimensions
- Overall Length
- 28 in
- Overall Width
- 24 in
- Overall Height
- 24 in
- Wall Thickness
- 3 in
- Wire Rope Length
- 28 in
- Length
- 28 in
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 24 in, Overall Width 24 in, Overall Length 28 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 730 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.