24" x 48" Security Planter, Concrete
- Mfr # P24X48
- Zoro # G3479196
product price:Â
$
989.99
/ea
Key Features
Shape
Rectangle
Overall Length
48 in
Overall Width
24 in
Overall Height
30 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P24X48
- Zoro #
- G3479196
- UPC #
- -
- Country of Origin
- United States
- Item
- Planter Bollard
- Shape
- Rectangle
- Color
- Gray
- Material
- Concrete
- Net Weight
- 1,288 lb
- Finish
- Lite Sand Blast
- Standards
- ASTM C150 Type 1 or 3, ASTM C33
- Weight
- 1,288 lb
- Shell Material
- Concrete
- Wire Color
- Gray
- Traction Material
- Concrete
Dimensions
- Overall Length
- 48 in
- Overall Width
- 24 in
- Overall Height
- 30 in
- Wall Thickness
- 3 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 30 in, Overall Width 24 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 1,288 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.