Shop PETERSEN MANUFACTURING
Additional $350.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Round Security Planter, Concrete
Mfr # A2
Zoro # G3479318
product price:Â
$
863.99
/ea
Key Features
Shape
Circle
Outside Dia.
36 in
Overall Height
22 in
Color
Gray
Finish
Lite Sand Blast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2
- Zoro #
- G3479318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 36 in
- Overall Height
- 22 in
- Inside Dia.
- 30 in
- Wall Thickness
- 3 in
- Outside Diameter
- 36 in
- Inside Diameter
- 30 in
Details
- Item
- Security Planter
- Shape
- Circle
- Color
- Gray
- Finish
- Lite Sand Blast
- Material
- Concrete
- Standards
- ASTM C150 Type 1 or 3, ASTM C33
- Weight
- 1,000 lb
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 22 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 36 in, Inside Diameter 30 in, Material Concrete, Finish Lite Sand Blast, Weight 1,000 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33