Shop PETERSEN MANUFACTURING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sports Bollard, 40 In. H, Lite Sand Blast
Mfr # FB
Zoro # G3479117
product price:Â
$
996.99
/ea
Key Features
Material
Concrete
Color
Gray
Weight
700 lb
Finish
Lite Sand Blast
Overall Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB
- Zoro #
- G3479117
- UPC #
- -
- Country of Origin
- United States
- Item
- Sports Bollard
- Material
- Concrete
- Color
- Gray
- Weight
- 700 lb
- Finish
- Lite Sand Blast
- Net Weight
- 700 lb
- Shape
- Abstract
Description
Decorative Bollard, Overall Length 21 in, Overall Width 21 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 40 in, Weight 700 lb, Shape Abstract