Shop PETERSEN MANUFACTURING
Additional $670.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Round Security Planter, Concrete
Mfr # A4
Zoro # G3479071
product price:Â
$
1,094.99
/ea
Key Features
Shape
Circle
Outside Dia.
48 in
Overall Height
36 in
Color
Gray
Finish
Lite Sand Blast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4
- Zoro #
- G3479071
- UPC #
- -
- Country of Origin
- United States
- Item
- Security Planter
- Shape
- Circle
- Color
- Gray
- Finish
- Lite Sand Blast
- Material
- Concrete
- Standards
- ASTM C150 Type 1 or 3, ASTM C33
- Weight
- 1,950 lb
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 48 in, Inside Diameter 42 in, Material Concrete, Finish Lite Sand Blast, Weight 1,950 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.