Eversweet Smart Fountain Waterer - Blue
- Mfr # TKWT1BL
- Zoro # G024185612
product price:Â
$
83.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TKWT1BL
- Zoro #
- G024185612
- UPC #
- -
- Country of Origin
- China
Description
The Petkit Eversweet Dog and Cat Smart Waterer features a 3-stage carbon filtration system which filters out and helps completely eliminate or screen any and all harmful chemicals and impurities found in contaminated or unfiltered water. Internally each carbon filter features mesh screens with activated carbon and Ion-Exchange Resins. The device also features a filter-change reminder and will flash on the front of the device further reminding users when the filter unit needs to be changed. Furthermore, the Eversweet features an LED Blue Light reminder which automatiy lights up once water thresholds dip below certain levels reminding users to re-fill. The water levels can also be viewed through the built-in see-through acrylic chamber. The Eversweet is designed and engineered to remove any noises due to splashing as the infinity-flow concept guides the water flow through perforated holes that allow users to enjoy an ultra-silent experience in combination with the mini yet powerful built-in water pump. The Eversweet also features both 'Smart' and 'Normal' mode functions. The smart function automatiy turns off when not in use saving energy. Normal mode allows users to have the of allowing the device to continuously flow water. Additionally, this device features anti-skid grips located at the bottom of the device. The device also features an easy-fill removable lid for quick water-refill. The Eversweet comes with 1 Eversweet Fountain, 1 filter unit and a 12V adapter unit. Additional filter replacement units are separately. Holds approximately 2 Liters of water. Features Features a 3-stage carbon filtration system, filters our all bad chemicals. Comes with replacement 6-month Carbon filters. Silent water flow, features a silent infinity-like water flow. LED lights blink and alert you to refill once water levels dip below a certain level. Energy efficient and features both Smart and Normal modes that automatiy shut-off when not in use while using lower power energy. Specifications Color: Blue. Size: One. Dimension: 7.75 x 7.75 x 6.62 in.. Weight: 3.19 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.