Shop PETOSKEY
Create Account
Fb-P9943-33 Double Band Steering Wheel Covers - 500 Per Box
- Mfr # FB-P9943-33
- Zoro # G603742755
product price:Â
$
80.69
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
- FB-P9943-33
- Zoro #
- G603742755
- UPC #
- 76914943337
- Country of Origin
- China
Description
Double band steering wheel cover to be used to protect the steering wheel from dirt and grime while working on the vehicle. Covers are 5 in. wide and stretch to 24 in. covering steering wheel covers up to 15.2 in. diameter. Elastic design is easier to apply and remove than stretch wrap covers.
Features- Double Band Style
- 500 Per Case
- Dimension - 24 L x 24 W in.
- Item Weight - 6.6 lbs.