Shop PETRA INDUSTRIES

258650 3 ft. White Audio Cable

  • Mfr # 258650
  • Zoro # G003999001

product price: 
$
64.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
258650
Zoro #
G003999001
UPC #
745883761951
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Lightning connector
  • Connects your iphone to 3.5 mm car speakers or home speaker systems
  • Mfi certified
  • Guarantees compatibility with your iphone
  • But ensures sustained functionality after ios updates
Specifications
  • Size: 3 ft.
  • Weight: 0.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.