1 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE

  • Mfr # FMO 460-001

  • Zoro # G3881906


product price:  $94.99
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
1 gal
Container Style
Jug
Container Type
Pail
ISO Viscosity Grade
460
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FMO 460-001
Zoro #
G3881906
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Jug
Container Type
Pail
ISO Viscosity Grade
460
NSF Rating
H1
Base Oil
Mineral
SAE Grade
Not Specified
Four-Ball Wear
0.45 mm
Application
Bearings, Blowers, Enclosed Gearboxes, Heavy Duty Chains, Slideways and Guide Post
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.88
Color
Clear
Pour Point
10 Degrees F
Flash Point
450 Degrees F
Standards
NSF H-1
Viscosity Index
98
Series
FMO
Minimum Operating Temperature
10 Degrees F
Product Type
Hydraulic Oil
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
450 Degrees F

Description

Hydraulic Oil,1 gal.,Pail,ISO 460

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.