Shop PETZL
See all product information
Create Account
CONNEXION FIXE Anchor Strap, 200 cm, Two Forged Steel Attachment Points, Black
- Mfr # G010AA02
- Zoro # G4067405
product price:Â
$
80.75
/ea
Key Features
Standards
ANSI Z359.18, CE EN 795 B, CSA Z259.15-17, NFPA 1983 General Use
Tensile Strength
5,620 lb
Hardware Material
Forged Steel
Color
Black
Series
CONNEXION FIXE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G010AA02
- Zoro #
- G4067405
- UPC #
- 03342540831469
- Country of Origin
- France
Dimensions
- Length
- 200cm
Details
- Item
- Anchor Strap
- Standards
- ANSI Z359.18, CE EN 795 B, CSA Z259.15-17, NFPA 1983 General Use
- Tensile Strength
- 5,620 lb
- Hardware Material
- Forged Steel
- Color
- Black
- Series
- CONNEXION FIXE
Description
Connexion Fixe Anchor,200 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.