Shop PETZL
See all product information
Create Account
Carabiner, Ball-Lock, 5-5/16" Length, 1-3/16'' Gate Opening, Aluminum, Gray
- Mfr # M36A BL
- Zoro # G6210429
product price:Â
$
32.95
/ea
Key Features
Material
Aluminum
Length
5-5/16"
Tensile Strength
27 kN
Standards
CE EN 362, EAC, NFPA 1983
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M36A BL
- Zoro #
- G6210429
- UPC #
- -
- Country of Origin
- United States
- Item
- Carabiner
- Material
- Aluminum
- Color
- Gray
- Lock Type
- Ball-Lock
- Gate Opening
- 1-3/16''
- Tensile Strength
- 27 kN
- Standards
- CE EN 362, EAC, NFPA 1983
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Length
- 5-5/16"
Description
Carabiner, Color Gray, Lock Type Ball Lock, Gate Opening 1 1/4 in, Material Aluminum, Tensile Strength 27 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.