Eye Shield, Gray Visor, Polycarbonate, Anti-Fog, Scratch-Resistant Lens

  • Mfr # A015BA00
  • Zoro # G3327398
product price: 
$
74.95
/ea

Key Features

Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Mfr. No. A015CA00, A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A020AA00, A020AA01
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A015BA00
Zoro #
G3327398
UPC #
-
Country of Origin
Multiple

Dimensions

Visor Thickness
0.08 in
Visor Height
3 1/2 in
Visor Width
8 1/2 in

Details

Item
Eye Visor
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Mfr. No. A015CA00, A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A020AA00, A020AA01
Dielectric Protection
No
Standards
ANSI Z87.1, CE EN 166, CE EN 172, EAC
Features
Easily Installed On VERTEX and STRATO Helmets, EASYCLIP Attachment System
ATPV Rating
Not Rated
Frame Material
Polycarbonate
Frame Color
Black
Includes No Visor Coatings
No
Includes Anti-Static Visor Coating
No
Compatible with Manufacturer Model Number
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
Compatible with Brand
Strato, Vertex
Includes Scratch-Resistant Visor Coating
Yes
Includes Anti-Fog Visor Coating
Yes
Lens Material
Polycarbonate
Lens Color
Black
Compatible Manufacturer Part Number
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
Compatible Manufacturer Model Number
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
For Use With Mfr. Model Number
Compatible with Manufacturer Model No.
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
Compatible with Mfr. Model No.
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
For Use with Mfr Model Number
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
Compatible with Series
Strato, Vertex
Mounting Style
Mounting Hardware
Ultra-Violet Scale Protection Designation
U2.5
Compatible Pump Manufacturer Part Number
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
Compatible Mfr. Model Number
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
For Manufacturer Part Number
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
Includes
Tinted visor with EASYCLIP system
Compatible with Mfr. Model Number
A010AA00, A010AA01, A010AA02, A010AA03, A010AA04, A010AA05, A010CA00, A010CA01, A010CA02, A010CA03, A010CA04, A010CA05, A010DA00, A010DA01, A010EA00, A010EA01, A015CA00, A020AA00, A020AA01
Compatible Series
Strato, Vertex
Compatible Product Type
Safety Helmets

Description

Eye Shield, Lens Color Black, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Not Applicable, Frame Material Polycarbonate, Mounting Style Mounting Hardware

Ratings & reviews