Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C072DA00
- Zoro #
- G4069654
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Fall Arrest Harness
- Harness Sizing
- 0
- Leg Strap Buckles
- FAST LT Buckles
- Standards
- ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10
- Series
- VOLT Wind
- Hardware Material
- Aluminum/Steel
- For Use With
- Restraint Lanyard, Self-Retracting Fall-Arrest System
- Harness Color
- Black/Yellow
- Locking Harness Connection Hook Type
- Self Locking
- Gender
- Unisex
Description
Fall Arrest Harness, Specialty Working Conditions Not Applicable, Hardware Material Aluminum/Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
