Petzl
Pulley Carabiner, 3 in, Silver
Mfr # P75 TL
Zoro # G1613503
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 3 in
- Tensile Strength 20 kN
- Standards CE EN 362, EN 12278, EAC
- Gate Opening 7/8 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO Thermal Bib Overalls, Black, Large (6471)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- MASTER LOCK Master Lock Lockout Hasp, Aluminum, 2inW X 5-7/8inL (429)
- PIONEER Ladies Mesh Back Vest, Pink, Medium (V1021840U-M)
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- KONG USA Cam Clean Rope Clamp, Red (82400R400KK)
- SAFEWAZE 4-18ft Rescue Pole Kit (022-6073)
- Petzl Fall Protection