Shop PETZL
See all product information
Create Account
Rappelling Glove, Hook-and-Loop, Beige, L, 1 PR
- Mfr # K53 LT
- Zoro # G4502416
product price:Â
$
61.15
/pr
Key Features
Glove Size
L
Color
Beige
Cuff Style
Hook-and-Loop
Standards
EN 420, EN 388, 4143
Cut
Clute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K53 LT
- Zoro #
- G4502416
- UPC #
- -
- Country of Origin
- Tunisia
- Item
- Rappelling Glove
- Color
- Beige
- Cuff Style
- Hook-and-Loop
- Standards
- EN 420, EN 388, 4143
- Cut
- Clute
- Stitching Material
- Nylon
- Closure Type
- Hook and Loop Fastener Reinforced Carabiner Hole for Attaching the Gloves for Harness
- Thumb Style
- Straight
- Palm Material
- Goatskin
- Finger Style
- Full Finger
- Cuff
- Hook-and-Loop
- Back Material
- Goatskin Leather
- Glove Cut
- Clute
- Sold As
- Pair
- Glove Back Material
- Goatskin
- Series
- CORDEX PLUS
- Finger Coverage
- Full Finger
Dimensions
- Glove Size
- L
- Size
- L
- Size- Alpha
- L
Description
Rappelling Glove, Finger Coverage Full Finger, Stitching Material Nylon, Sold As Pair, Standards EN 420, EN 388, 4143, Thumb Style Straight, Cuff Style Hook-and-Loop, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.