Shop PETZL
See all product information
Create Account
Neoprene Cuff w/Velcro Closure, S, 1 PR
- Mfr # K52 ST
- Zoro # G3580604
product price:Â
$
54.95
/pr
Key Features
Color
Tan
Cuff Style
Neoprene Cuff w/Velcro Closure
Standards
EN 420, EN 388, 4142
Finger Style
Full Finger
Thumb Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K52 ST
- Zoro #
- G3580604
- UPC #
- 047853627527
- Country of Origin
- Tunisia
- Item
- Rappelling Glove
- Color
- Tan
- Cuff Style
- Neoprene Cuff w/Velcro Closure
- Standards
- EN 420, EN 388, 4142
- Finger Style
- Full Finger
- Thumb Style
- Straight
- Closure Type
- Hook-and-Loop
- Cut
- Clute
- Cuff
- Hook-and-Loop
- Palm Material
- Goatskin Leather
- Back Material
- Nylon
- Series
- CORDEX
- Sold As
- Pair
- Glove Cut
- Clute
- Glove Back Material
- Nylon
- Front Closure
- Hook-and-Loop
- Wire Color
- Beige
Dimensions
- Glove Size
- S
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Rappelling Glove, S, Beige, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4142, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.