This item is Discontinued.

Petzl Rescue Rope, 31/64" Dia. x 600' L, 900 lb R078AA17

This item is Discontinued.

Petzl

Rescue Rope, 31/64" Dia. x 600' L, 900 lb (Discontinued)

Mfr # R078AA17
Zoro # G1613418
UPC # 729198557775
Country of Origin United States
Category Ropes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R078AA17
Zoro #
G1613418
UPC #
729198557775
Country of Origin
United States
Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
900 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Fire Rescue Rope
Color
Black
Elongation at 30% of Tensile
3.00%
Rope Application
Rigging Rope
Package Type
Bag
Min. Breaking Strength (MBS)
23.0 kN
Tensile Strength
8,992 lb
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Lifting Capability
For Lifting
Elongation @ 300 lb
2.5 %
Weight
0.24 lb
Elongation @ 10% Minimum Breaking Strength
7.7 %
Rope Format
Bag
Cover Material
Polyester
Core Material
Nylon
Maximum Operating Temperature
176 Degrees F
End Type
Plain
Spliceability
Not Spliceable
Product Type
Rescue Rope
Breaking Strength
8,992 lbf
Minimum Operating Temperature
-40 Degrees F

Description

Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.