This item is Discontinued.

Petzl Rigging/Climbing Rope, 7/16"Dia.x197'L R074BA05

This item is Discontinued.

Petzl

Rigging/Climbing Rope, 7/16"Dia.x197'L (Discontinued)

Mfr # R074BA05
Zoro # G1613348
UPC # 729198558123
Country of Origin Multiple
Category Ropes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R074BA05
Zoro #
G1613348
UPC #
729198558123
Country of Origin
Multiple
Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
675 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
AXIS Low Stretch Kernmantel Rope w/Sewn Termination
Color
White
Elongation at 30% of Tensile
3.00%
Package Type
Bag
Min. Breaking Strength (MBS)
4400 lb
Tensile Strength
4,946 lb
Rope Application
Rigging Rope
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Breaking Strength
6,744 lbf
Spliceability
Not Spliceable
Weight
0.18 lb
Maximum Operating Temperature
176 Degrees F
Cover Material
Nylon, Polyester
Product Type
Rigging and Climbing Rope
Core Material
Nylon
Elongation @ 10% Minimum Breaking Strength
9.2 %
End Type
Eye
Elongation @ 300 lb
3.8 %
Rope Format
Bag
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
For Lifting

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 197 ft, Core Material Nylon, Cover Material Nylon, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Eye, Elongation @ 300 lb 3.8 Percent

Ratings & reviews