Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L013AB01
- Zoro #
- G4071830
- UPC #
- -
- Country of Origin
- Romania
- Item
- Single Lanyard with Integrated Energy Absorber
- Color
- Black
- Standards
- ANSI Z359.13 12 Feet, CE EN 355, EAC
- Includes
- String Positioning Accessory
- For Use With
- An Elevated Platform, Horizontal Lifeline (Rope or Cable)
- Lifeline Material
- Nylon/Polyester
Description
Single Lanyard with Integrated Energy Absorber, Color Black, Standards ANSI Z359.13 12 Feet, CE EN 355, EAC