This item is Discontinued.

This item is Discontinued.
1-1/2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42145
- Zoro #
- G2650407
- UPC #
- 097758421454
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 1-1/2 in
Details
- Item
- Combidisc,Al/Oxd,1-1/2",36 Grit
- Grit
- 36
- Operating Speed (RPM)
- 10000 to 16000 RPM
Description
Combidisc,Al/Oxd,1-1/2 In.,36 Grit