This item is Discontinued.

This item is Discontinued.
2" POLISTAR-TUBE A/0 320 Grit - 4mm Bore, 6 Star Layers 10PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44019
- Zoro #
- G706377212
- UPC #
- 97758440196
- Country of Origin
- Germany
- Grit
- 320
Description
POLISTAR-TUBE products are made of multi-layered cross buffs that are riveted together. They are designed for working on the inner surfaces of pipes and pipe bends. Use cross buffs with the suitable flexible shafts 4 PST-T DIN 10/M4 (EDP 94264).
- •Conforms to contours due to high flexibility.
- •Stainless steel rivets prevent contamination of stainless steel (INOX) workpieces.
- •Achieves very fine surface quality grades of up to 8 μin (0.2 μm).