Shop PFERD TOOLS
See all product information
Create Account
Large Diameter Cut-off Wheel, 20 in Dia, 3/16 in Thick, 1 in Arbor Hole Size, Aluminum oxide A
- Mfr # 66005
- Zoro # G3797530
product price:Â
$
51.69
/ea
Sold in multiples of 5 for
$258.45
Key Features
Overall Diameter
20 in
Overall Thickness
3/16 in
Connector Size
1 in
Grit
24
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66005
- Zoro #
- G3797530
- UPC #
- 097758660051
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 20 in
- Overall Thickness
- 3/16 in
- Connector Size
- 1 in
- Thickness
- 3/16"
- Diameter
- 20"
- Arbor Hole Size
- 1"
Details
- Item
- Large Diameter Cut-off Wheel
- Grit
- 24
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum oxide A
- Series
- Special Line SGP
- Maximum Operating Speed
- 3800
- Abrasive Grit
- 24
Description
Abrasive Cut-Off Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.