Shop PFERD TOOLS

Abrasive Cut-Off Wheel, 20 in Dia, 3/16 in Thick, 1 in Arbor Hole Size, Zirconia Alumina

  • Mfr # 66045
  • Zoro # G3797418

product price: 
$
91.19
/ea
Sold in multiples of 5 for $455.95

Key Features

Overall Diameter
20 in
Overall Thickness
3/16 in
Connector Size
1 in
Primary Material Application
Steel, Cast iron
Abrasive Material
Zirconia Alumina
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66045
Zoro #
G3797418
UPC #
097758660457
Country of Origin
Germany

Dimensions

Overall Diameter
20 in
Overall Thickness
3/16 in
Connector Size
1 in
Thickness
3/16"
Diameter
20"
Arbor Hole Size
1"

Details

Item
Abrasive Cut-Off Wheel
Primary Material Application
Steel, Cast iron
Abrasive Material
Zirconia Alumina
Series
Special Line SGP
Maximum Operating Speed
3800

Description

Cut Off Wheel,HD,100 M/S,20"x3/16"x1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.