Shop PFERD
Create Account
25138 Carbide Bur, 14 degree Taper, STEEL Cut 1/4in x 5/8in x 1/4in Shank
Mfr # 25138-PFERD
Zoro # G711475224
product price:Â $31.45
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25138-PFERD
- Zoro #
- G711475224
- UPC #
- -
- Country of Origin
- China
Description
PFERD 25138 Carbide Bur - 14 degree Taper, STEEL Cut 1/4in x 5/8in x 1/4in Shank - SL-1PFERD produces an extensive range of top quality carbide burs and bi-metal hole saws. PFERD burs deliver very high stock removal performance over their entire service life, providing outstanding results in minimal time.With the innovative STEEL cut, PFERD has developed unique burs for working with steel and cast steel. They are characterized by significantly increased aggressiveness and good guidance, ensuring safe and precise work.The extremely high stock removal rate makes burs with the STEEL cut impressive, with significant time savings and a high economic value.Materials that can be worked: Case-hardened steelsSteel, cast steelHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCHardened, heat-treated steels over 700 N/mm1/4 > 220 HBSteelSteel, cast steelSteels up to 1,200N/mm1/4 < 38 HRCSteels up to 700 N/mm1/4 < 220 HBCast steelTool steels Applications: Milling outWeld dressingDeburringCutting out holesSurface workMillingWeld dressingDrive types: Flexible shaft driveStraight grinderRobot applicationsStationary machinesStationary machinesMachine tool Specifications: Bur dia.1/4Bur Length 5/8SCTI no.SL-1Shank dia.1/4Overall-Length 1-15/16CutSTEELRadius.055Angle14 1/4Packing unit1 pcs.EDP number25138
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.