This item is Discontinued.

This item is Discontinued.
3" COMBIDISC Diamond Disc - Type CD - Medium Grade D 126 10PK (Discontinued)
Mfr #
40525
Zoro #
G506377764
UPC # 97758405256
Country of Origin Germany
Category Quick Change Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40525
- Zoro #
- G506377764
- UPC #
- 97758405256
- Country of Origin
- Germany
- Grit
- 126
Description
Designed for work on wear-resistant coatings and for hard facings made of tungsten carbide, chromium carbide, titanium carbide, etc. Ideal for materials used in aircraft engine construction and for extremely hard materials. Grit size according to ISO 6344: P 120. The CD clamping system has a threaded connection with female thread (metal/plastic). Also compatible with the following commonly used systems: PSG, Power Lock Type II "turn on", SocAtt, Turn-On.
- •Reduced down time due to quick changes.
- •Convenient to use due to simple handling and low-vibration working.
- •No operational disruptions caused by sticking, slipping, or disengaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.