This item is Discontinued.

This item is Discontinued.
3" COMBIDISC Non-Woven Disc - CDR Type - Finishing - Very Fine Grade 25PK (Discontinued)
Mfr #
43265
Zoro #
G306377384
UPC # 97758432658
Country of Origin United States
Category Quick Change Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43265
- Zoro #
- G306377384
- UPC #
- 97758432658
- Country of Origin
- United States
Dimensions
- Diameter
- 3"
Details
- Grit
- 280
Description
Designed for very fine grinding on small and medium-sized surfaces and contours, and for cleaning metal and painted surfaces. Achieve matte and satin-finished surfaces. Highly open structure. The CDR clamping system has a threaded connection with male thread (plastic). Also compatible with the following commonly used systems: RolocTM, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.
- •Reduced down time due to quick changes.
- •Convenient to use due to simple handling and low-vibration working.
- •No operational disruptions caused by sticking, slipping, or disengaging.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.